Beli skf bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Radial Internal Clearance: CN
- Sealing: Shield on One Side
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Sealing Type: Non-Contact
- SKF Pillow Block Ball Bearing (Bearing Duduk)Deskripsi:Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.atribut:
- Fastening Bolt Hole Type: Plain
- Number of Bolt Holes for Fasteners: 2
- Rubber Seating Ring: Without
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- Shield Shape: Both Sides Steel Plate Striking Shield
- SKF Drawn Cup Needle Roller Bearing (Laher Bambu)Deskripsi:Drawn cup needle roller bearings are typically used in applications where the housing bore cannot be used as a raceway for a needle roller and cage assembly, but where a very compact and economical bearing arrangement is required. Owing to their large number of rollers, the bearings have a high load carrying capacity and stiffness.
- SKF NJ ECP/C3 Type Cylindrical Roller Bearings (Laher Silinder)Deskripsi:Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and one on the inner ring, NJ design bearings can accommodate axial displacement in one direction. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.atribut:
- Axial Displacement Capability: In one direction
- Bearing Part: Complete bearing
- Bore Type: Cylindrical
- Cage: Non-metallic
- Coating: Without
- Locating Feature, Bearing Outer Ring: None
- Loose Flange: None
- Lubricant: None
- Number of Flanges, Inner Ring: 1
- Number of Flanges, Outer Ring: 2
- Number of Rows: 1
- Radial Internal Clearance: C3
- Relubrication Feature: Without
- Sealing: Without
- SKF Deep Groove Ball Bearing Single Row with Seals 2RSH Series (Laher)Deskripsi:Single row deep groove ball bearings with seals on one or both sides are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Body Material: Carbon Chromium Steel
- Coating: Without
- Load Direction: Radial
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Radial Internal Clearance: CN
- Sealing Type: Contact
- Shield Shape: Both Sides Steel Plate Reinforcing NBR Made Contact Seal
- The Rolling Element Material: Carbon Chromium Steel
- SKF Single Row Cylindrical Roller Thrust BearingDeskripsi:Single row cylindrical roller thrust bearings are designed to accommodate heavy axial loads and peak loads in one direction, but not radial loads. They provide a high degree of stiffness and require little axial space. They are mainly used in applications where thrust ball bearings do not have sufficient load carrying capacity. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.atribut:
- Axial Load Capability: Single-direction
- Bearing Material: Bearing steel
- Bearing Part: Complete bearing
- Cage: Non-metallic
- Coating: Without
- Number of Rows: 1
- Tolerance Class: Normal
- SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on One Side
- Sealing Type: Non-Contact
- SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)Deskripsi:Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
- TOP One Grease Hi-Temperature NLGI-3 (Gemuk Pelumas Otomotif)Deskripsi:- High dropping point (more than 260oC)- Giving the grease application over a wide temperature range.- Formulated with synthetic base oils.- Provides excellent protection, durability and performance in extreme condition.- Kemasan 1 Lbs
- SKF Deep Groove Ball Bearing Single Row with Seals RSH Series (Laher)Deskripsi:Single row deep groove ball bearings with seals on one or both sides are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Lubricant: Grease
- Number of Rows: Single Row
- Radial Internal Clearance: CN
- Sealing: Shield on Both Sides
- Sealing Type: Non-Contact
- SOG Oil Seal TC Series NBR Material (Sil Oli)atribut:
- Material: NBR
- SKF Deep Groove Ball Bearing Single Row with Seals 2RSH/C3 Series (Laher)Deskripsi:Single row deep groove ball bearings with seals on one or both sides are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Lubricant: Grease
- Number of Rows: Single Row
- Radial Internal Clearance: C3
- Sealing: Shield on Both Sides
- Sealing Type: Contact
- SKF N ECP Type Single Row Cylindrical Roller BearingsDeskripsi:Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the inner ring and no flanges on the outer ring, N design bearings can accommodate axial displacement in both directions. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.atribut:
- Bore Type: Cylindrical
- Coating: Without
- Locating Feature, Bearing Outer Ring: None
- Loose Flange: None
- Lubricant: None
- Number of Flanges, Inner Ring: 2
- Sealing: Without
- SKF Oil Seal Radial Shaft HMSA10 Type (Fluoro Rubber) Shaft Diameter 20mm (Sil Oli)Deskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Auxiliary Lip: Yes
- Design: HMSA10
- Sealing Lip Material: Fluoro rubber (FKM)
- Shaft Diameter d1 (mm): 20
- Unit System: Metric
- HP Fuser Maintenance Set 220VDeskripsi:Ensure your HP printer continues to provide you with optimum print quality with periodic replacement of supplies.HP maintenance kits help ensure your HP printer is always available, helping to maximise your business efficiency. HP maintenance kits include user-replaceable parts that work with your HP printer to prompt you when they require maintenance.atribut:
- Print Technology: Laser
- SKF Roller Bearing Units Metric (Laher Rol)Deskripsi:Pillow (plummer) block roller bearing units and take-up roller bearing units consist of a spherical or tapered roller bearing mounted in a non-split housing that can be bolted to a support surface. This variant has a spherical roller bearing, a two-bolt base and SKF ConCentra locking, creating a true concentric tight fit, and setting the correct internal clearance within the bearing. The units are sealed and lubricated and ready to use. This bearing unit covers a wide range of requirements, in metric dimensions.atribut:
- Bearing Housing Seal Type: Radial lip seal
- Bearing Insert: Spherical roller bearing
- Bearing Material: Bearing steel
- Bore Type: Cylindrical
- Coating: Without
- Grease Fitting: With
- Housing Type: Pillow block
- Lubricant: Grease
- Material, Housing: Cast iron
- Number of Bolt Holes for Fasteners: 2
- Relubrication Hole: With
- Retaining Feature, Inner Ring: SKF ConCentra
- Sealing, Unit: Optional end cover
- Set Screws: M6
- Tightening Torque for Set Screws (N m): 8
- SKF Radial Spherical Plain Bearing Tipe GE EDeskripsi:Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated only from the side.atribut:
- Material Constant: 330
- Chamfer Dimension Bore r1 (mm): min. 0.3
- Chamfer Dimension Outer Ring r2 (mm): min. 0.3
- Fillet Radius Housing rb (mm): max. 0.3
- Fillet Radius Shaft ra (mm): max. 0.3
- Maintenance: Relubrication required
- Material, Inner Ring: Bearing steel
- Material, Outer Ring: Bearing steel
- Radial Internal Clearance: CN
- Relubrication Feature: Without
- Sealing: Without
- Sliding Contact Surface Combination: Steel/steel, standard
- Specific Dynamic Load Factor (N/mm²): 100
- Specific Static Load Factor (N/mm²): 500
Daftar Harga skf bearing Terbaru October 2026
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher) | Rp26.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher) | Rp35.900 |
| SKF Wheel Bearing Genio (Laher) | Rp16.900 |
| SKF Pillow Block Ball Bearing (Bearing Duduk) | Rp279.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher) | Rp26.900 |
| SKF Drawn Cup Needle Roller Bearing (Laher Bambu) | Rp43.900 |
| SKF NJ ECP/C3 Type Cylindrical Roller Bearings (Laher Silinder) | Rp449.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2RSH Series (Laher) | Rp34.900 |
| SKF Single Row Cylindrical Roller Thrust Bearing | Rp739.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals Z/C3 Series (Laher) | Rp35.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/czP104062467-2.jpg)
/qoP104064960-3.jpg)
/2wP103209104-1.jpg)
/94P104068328-12.jpg)
/boP104063420-3.jpg)
/i9P104067657-14.jpg)
/b0P103233396-3.jpg)
/98P103233332-5.jpg)

/dhP104062485-3.jpg)
/3cP104062120-2.jpg)
/7qP108231278-1.jpg)
/d7P104063475-2.jpg)
/ckP111707452-2.jpg)
/dwP104062500-2.jpg)

%20Shaft%20Diameter%2020mm%20(Sil%20Oli)/huP104070642-3.jpg)

/5hP104068197-11.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)